
SOLID SHELF MOBILE CART 4 SHELVES - 63in
Mfr # M2448SG46
Zoro # G316545032
product price: $1,086.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Shelving Material
Carbon Steel
Load Capacity
1,200 lb
Overall Height
48 in
Overall Width
24 in
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M2448SG46
Zoro #
G316545032
UPC #
651588069851
Country of Origin
China
Dimensions
Overall Depth
69 in
Overall Height
48 in
Overall Width
24 in
Details
Shelving Material
Carbon Steel
Load Capacity
1,200 lb
Number of Shelves
4
Item
Cart Stem Caster
Color
Galvanized
Description
Mobile Cart, 48''W x 24''D x 69''H, includes: 4 solid galvanized steel shelves, 4 63''H posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, green epoxy antimicrobial coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.