Zoro Homepage

SOLID SHELF MOBILE CART 4 SHELVES - 74in

  • Mfr # M1836SG47

  • Zoro # G116545041


product price: $875.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Shelving Material
Carbon Steel
Load Capacity
1,200 lb
Overall Depth
80 in
Number of Shelves
4
Color
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1836SG47
Zoro #
G116545041
UPC #
651588069639
Country of Origin
China

Dimensions

Overall Depth
80 in
Overall Width
18 in
Overall Height
36 in

Details

Shelving Material
Carbon Steel
Load Capacity
1,200 lb
Number of Shelves
4
Color
Galvanized
Item
Cart Stem Caster

Description

Mobile Cart, 36''W x 18''D x 80''H, includes: 4 solid galvanized steel shelves, 4 74''H posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, galvanized steel finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.