Zoro Homepage

SOLID SHELF MOBILE CART 5 SHELVES - 63in

  • Mfr # M2448SG46-5

  • Zoro # G416545093


product price: $1,089.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shelving Material
Carbon Steel
Load Capacity
1,200 lb
Overall Width
24 in
Color
Galvanized
Overall Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2448SG46-5
Zoro #
G416545093
UPC #
651588217290
Country of Origin
China

Dimensions

Overall Depth
69 in
Overall Width
24 in
Overall Height
48 in

Details

Shelving Material
Carbon Steel
Load Capacity
1,200 lb
Number of Shelves
5
Color
Galvanized
Item
Cart Stem Caster

Description

Mobile Cart, 48''W x 24''D x 69''H, includes: 5 solid galvanized steel shelves, 4 63''H posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, green epoxy antimicrobial coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.