
SOLID SHELF MOBILE CART 5 SHELVES - 74in
Mfr # M1860SG47-5
Zoro # G816545105
product price: $1,043.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Overall Height
60 in
Shelving Material
Carbon Steel
Overall Width
18 in
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1860SG47-5
Zoro #
G816545105
UPC #
651588217375
Country of Origin
China
Dimensions
Overall Depth
80 in
Overall Height
60 in
Overall Width
18 in
Details
Number of Shelves
5
Load Capacity
1,200 lb
Shelving Material
Carbon Steel
Color
Galvanized
Item
Cart Stem Caster
Description
Mobile Cart, 60''W x 18''D x 80''H, includes: 5 solid galvanized steel shelves, 4 74''H posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, green epoxy antimicrobial coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.