
SOLID SHELF STAINLESS 18 X 48
Mfr # 1848SS
Zoro # G716545403
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
1 in
Color
Stainless
Number of Shelves
1
Load Capacity
400-600 lb
Shelving Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1848SS
Zoro #
G716545403
UPC #
651588157817
Country of Origin
China
Dimensions
Overall Depth
1 in
Overall Width
18 in
Overall Height
48 in
Details
Color
Stainless
Number of Shelves
1
Load Capacity
400-600 lb
Shelving Material
Stainless Steel
Item
Solid Shelving
Description
Shelf, solid, 48''W x 18''D, double hemmed perimeter with marine edge, 304 stainless steel, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.