Zoro Homepage

SOLID SHELF STAINLESS 21 X 30

  • Mfr # 2130SS

  • Zoro # G516545405


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Color
Galvanized
Shelving Material
Carbon Steel
Overall Height
30 in
Overall Width
21 in
Load Capacity
400-600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2130SS
Zoro #
G516545405
UPC #
651588286555
Country of Origin
China

Dimensions

Overall Height
30 in
Overall Width
21 in
Overall Depth
1 in

Details

Color
Galvanized
Shelving Material
Carbon Steel
Item
Solid Shelving
Load Capacity
400-600 lb
Number of Shelves
1

Description

Shelf, solid, 30''W x 21''D, double hemmed perimeter with marine edge, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.