
SOLID SHELF STAINLESS 21 X 36
Mfr # 2136SS
Zoro # G316545407
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
1 in
Number of Shelves
1
Shelving Material
Carbon Steel
Overall Height
36 in
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2136SS
Zoro #
G316545407
UPC #
651588198636
Country of Origin
China
Dimensions
Overall Depth
1 in
Overall Height
36 in
Overall Width
21 in
Details
Number of Shelves
1
Shelving Material
Carbon Steel
Color
Galvanized
Load Capacity
400-600 lb
Item
Solid Shelving
Description
Shelf, solid, 36''W x 21''D, double hemmed perimeter with marine edge, 304 stainless steel, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.