Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLID STAINLESS STEEL SURGICAL CASE CART

  • Mfr # WRSC3SS-42-2436SFS

  • Zoro # G116542255


product price: $2,179.99
/ea
Item requires special delivery charges. A $700.00 per item surcharge will be applied.

Key Features

Depth
48 in
Color
Stainless
Load Capacity
1,200 lb
Number of Shelves
3
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRSC3SS-42-2436SFS
Zoro #
G116542255
UPC #
651588284995
Country of Origin
China

Dimensions

Depth
48 in
Width
36 in
Height
24 in

Details

Color
Stainless
Load Capacity
1,200 lb
Number of Shelves
3
Item
Surgical Cart
Usable Area
860 sq in
Material
Stainless Steel

Description

Surgical Cart, 36''W x 24''D x 49''H, 1200 lbs. load capacity, includes: 3 solid shelves, 1 3-sided frame, 1 push handle, 4 posts, 4 donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.