Zoro Homepage

Specialty Cabinet, 2-1/2, 23-5/8

  • Mfr # QTB309WT

  • Zoro # G4776581


product price: $23.89
/ea

Key Features

Overall Width
23 5/8 in
Outside Length
2 1/2 in
Outside Height
3 1/8 in
Overall Height
3 1/8 in
Outside Width
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTB309WT
Zoro #
G4776581
UPC #
651588034835
Country of Origin
United States

Dimensions

Overall Width
23 5/8 in
Outside Length
2 1/2 in
Outside Height
3 1/8 in
Overall Height
3 1/8 in
Outside Width
23 5/8 in
Bin Width
2 3/16 in
Bin Depth
1 3/4 in
Bin Height
2 1/2 in
Drawer Depth
1-3/4"
Overall Length
2 1/2 in
Inside Width
2 3/16 in
Inside Length
1 3/4 in
Inside Height
2 1/2 in
Bin Inside Height
2 1/2 in
Bin Inside Depth
1 3/4 in
Bin Inside Width
2 1/4 in

Details

Number of Bins
9
Color
White
Number of Drawers or Bins
9
Material
Plastic
Item
Tip-Out Bins
Tier
1
Tip Out Bin Item
Tip Out Bin
ESD Conductive
No
Bin Color
Clear
Volume Capacity
0.05 cu ft
Mobility
Stationary
Product Type
Tip-Out Bin
Opening Angle
45 Degrees
Number of Tiers
1
Frame Finish
Unfinished
Frame Color
White
Stackable
Stacking Capable
Includes Dividers
Dividers Not Included
Resistant To
Breaking
Weight Capacity
30 lb

Description

Tip-Out Bins, Frame Color White, Frame Finish Unfinished, Mounting Location Freestanding, Wall, Overall Height 3 1/8 in, Overall Length 2 1/2 in, Overall Width 23 5/8 in, Stackable Stacking Capable, Volume Capacity 0.05 cu ft, Weight Capacity 30 lb, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 1 3/4 in, Bin Inside Height 2 1/2 in, Bin Inside Width 2 1/4 in, Divider Adjustment Increments Not Applicable, Includes Dividers Dividers Not Included, Material Plastic, Mobility Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.