Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Specialty Cabinet, 5-1/4 In. D, 23-5/8 In. W

  • Mfr # QTB305WT

  • Zoro # G4777166


product price: $44.99
/ea

Key Features

Overall Width
23 5/8 in
Outside Length
5 1/4 in
Outside Height
6 1/2 in
Overall Height
6 1/2 in
Outside Width
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTB305WT
Zoro #
G4777166
UPC #
651588034712
Country of Origin
United States

Dimensions

Overall Width
23 5/8 in
Outside Length
5 1/4 in
Outside Height
6 1/2 in
Overall Height
6 1/2 in
Outside Width
23 5/8 in
Bin Height
5 3/4 in
Bin Width
4 1/4 in
Drawer Depth
3-3/4"
Bin Depth
3 3/4 in
Overall Length
5 1/4 in
Inside Length
3 3/4 in
Inside Height
5 3/4 in
Inside Width
4 1/4 in
Bin Inside Width
4 1/4 in
Bin Inside Depth
3 3/4 in
Bin Inside Height
5 3/4 in

Details

Number of Bins
5
Color
White
Material
Plastic
Number of Drawers or Bins
5
Item
Tip-Out Bins
Tier
1
ESD Conductive
No
Tip Out Bin Item
Tip Out Bin
Bin Color
Clear
Volume Capacity
0.25 cu ft
Opening Angle
45 Degrees
Mobility
Stationary
Frame Color
White
Stackable
Stacking Capable
Includes Dividers
Dividers Not Included
Product Type
Tip-Out Bin
Number of Tiers
1
Frame Finish
Unfinished
Resistant To
Breaking
Weight Capacity
40 lb

Description

Tip-Out Bins, Frame Color White, Frame Finish Unfinished, Mounting Location Freestanding, Wall, Overall Height 6 1/2 in, Overall Length 5 1/4 in, Overall Width 23 5/8 in, Stackable Stacking Capable, Volume Capacity 0.25 cu ft, Weight Capacity 40 lb, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 3 3/4 in, Bin Inside Height 5 3/4 in, Bin Inside Width 4 1/4 in, Divider Adjustment Increments Not Applicable, Includes Dividers Dividers Not Included, Material Plastic, Mobility Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.