
SPECIALTY CABINET
Mfr # QPR-000
Zoro # G416534097
product price: $3,801.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Overall Depth
78 in
Overall Width
36 in
Color
Gray
Overall Height
18 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPR-000
Zoro #
G416534097
UPC #
651588124277
Country of Origin
United States
Dimensions
Overall Depth
78 in
Overall Width
36 in
Overall Height
18 in
Details
Item
Cabinet Enclosed
Color
Gray
Material
Carbon Steel
Description
Specialty All Welded 14 Gauge 36''W x 18''D x 78''H, Flush Door Cabinet with Eight Sloped Shelves and One Flat Shel- NO BINS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.