Zoro Homepage

SPECIALTY CABINET W/ 28 BLUE BINS

  • Mfr # QSC-C240250BL

  • Zoro # G216533887


product price: $3,278.99
/ea
Item requires special delivery charges. A $1,450.00 per item surcharge will be applied.

Key Features

Overall Depth
78 in
Number of Bins
28
Material
Carbon Steel
Overall Height
18 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-C240250BL
Zoro #
G216533887
UPC #
651588033135
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Height
18 in
Overall Width
36 in

Details

Bin Color
Blue
Number of Bins
28
Color
Gray
Material
Carbon Steel
Item
Cabinet Enclosed

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, clear acrylic door model, 14 gauge all welded construction, includes: 20 QUS240 and 8 QUS250 blue bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.