
SPECIALTY CABINET W/ 28 GREEN BINS
Mfr # QSC-C240250GN
Zoro # G016533971
product price: $3,278.99
/ea
Item requires special delivery charges. A $1,450.00 per item surcharge will be applied.
Key Features
Number of Bins
28
Overall Depth
78 in
Overall Width
36 in
Overall Height
18 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-C240250GN
Zoro #
G016533971
UPC #
651588033159
Country of Origin
United States
Dimensions
Overall Depth
78 in
Overall Width
36 in
Overall Height
18 in
Details
Number of Bins
28
Item
Cabinet Enclosed
Material
Carbon Steel
Bin Color
Green
Color
Gray
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, clear acrylic door model, 14 gauge all welded construction, includes: 20 QUS240 and 8 QUS250 green bins, gray powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.