Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPECIALTY CABINET W/ 28 IVORY BINS

  • Mfr # QSC-C240250IV

  • Zoro # G116533932


product price: $3,278.99
/ea
Additional $1,450.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
18 in
Material
Carbon Steel
Overall Depth
78 in
Number of Bins
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-C240250IV
Zoro #
G116533932
UPC #
651588033173
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
18 in
Overall Depth
78 in

Details

Color
Gray
Bin Color
Ivory
Material
Carbon Steel
Item
Cabinet Enclosed
Number of Bins
28

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, clear acrylic door model, 14 gauge all welded construction, includes: 20 QUS240 and 8 QUS250 ivory bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.