Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPECIALTY CABINET W/ 28 RED BINS

  • Mfr # QSC-C240250RD

  • Zoro # G516533884


product price: $3,278.99
/ea
Additional $1,450.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
18 in
Number of Bins
28
Overall Depth
78 in
Material
Carbon Steel
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-C240250RD
Zoro #
G516533884
UPC #
651588033197
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Depth
78 in
Overall Width
36 in

Details

Number of Bins
28
Item
Cabinet Enclosed
Color
Gray
Bin Color
Red
Material
Carbon Steel

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, clear acrylic door model, 14 gauge all welded construction, includes: 20 QUS240 and 8 QUS250 red bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.