
SPECIALTY CABINET W/15 QICS & 128 BINS
Mfr # QSC-QIC83RD
Zoro # G716534025
product price: $4,477.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Number of Bins
148
Load Capacity
400 lb
Overall Height
24 in
Overall Width
48 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-QIC83RD
Zoro #
G716534025
UPC #
651588033937
Country of Origin
United States
Dimensions
Overall Height
24 in
Overall Width
48 in
Overall Depth
78 in
Details
Number of Bins
148
Bin Color
Red
Load Capacity
400 lb
Material
Carbon Steel
Item
Cabinet Enclosed
Color
Gray
Number of Shelves
4
Description
Heavy-Duty 48'' Bin Cabinet, interlocking drawer storage, 48''W x 24''D x 78''H, 400 lb. load capacity per shelf, 14 gauge all welded construction, includes: 4 shelves, 15 QIC-86 gray interlocking drawers and 128 QUS210 red bins, gray powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.