
SPECIALTY CABINET W/15 QIC'S & 240 GREEN BINS
Mfr # QSC-QIC161GN
Zoro # G316534128
product price: $4,413.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Number of Bins
368
Number of Shelves
4
Load Capacity
400 lb
Overall Width
48 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-QIC161GN
Zoro #
G316534128
UPC #
651588033654
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
78 in
Overall Height
24 in
Details
Number of Bins
368
Number of Shelves
4
Load Capacity
400 lb
Material
Carbon Steel
Bin Color
Green
Color
Gray
Item
Cabinet Enclosed
Description
Heavy-Duty 48'' Bin Cabinet, interlocking drawer storage, 48''W x 24''D x 78''H, 400 lb. load capacity per shelf, 14 gauge all welded construction, includes: 4 shelves, 15 QIC-161 gray interlocking drawers and 128 QUS210 green bins, gray powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.