Zoro Homepage

SPECIALTY CABINET W/18 IVORY BINS

  • Mfr # QSC-C250IV

  • Zoro # G716534292


product price: $3,335.99
/ea
Item requires special delivery charges. A $640.00 per item surcharge will be applied.

Key Features

Overall Depth
78 in
Overall Width
36 in
Overall Height
18 in
Number of Bins
18
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-C250IV
Zoro #
G716534292
UPC #
651588033418
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Width
36 in
Overall Height
18 in

Details

Bin Color
Ivory
Item
Cabinet Enclosed
Color
Gray
Number of Bins
18
Material
Carbon Steel

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, clear acrylic door model, 14 gauge all welded construction, includes: 18 QUS250 ivory bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.