Zoro Homepage

SPECIALTY CABINET W/18 RED BINS

  • Mfr # MESH-250RD

  • Zoro # G516545658


product price: $3,268.99
/ea
Item requires special delivery charges. A $640.00 per item surcharge will be applied.

Key Features

Overall Depth
78 in
Number of Bins
18
Overall Width
36 in
Material
Carbon Steel
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MESH-250RD
Zoro #
G516545658
UPC #
651588013854
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Width
36 in
Overall Height
18 in

Details

Bin Color
Red
Number of Bins
18
Color
Gray
Material
Carbon Steel
Item
Storage Cabinet

Description

Specialty Bin Cabinets, heavy-duty, mesh door model, 36''W x 18''D x 78''H, Includes: 18 14-3/4''L x 16-1/2''W x 7''H QUS250 red bin, 14-gauge all welded construction, gray finish, ships assembeled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.