Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPECIALTY CABINET W/28 IVORY BINS

  • Mfr # MESH-240250IV

  • Zoro # G216545651


product price: $3,201.99
/ea
Item requires special delivery charges. A $2,230.00 per item surcharge will be applied.

Key Features

Overall Depth
78 in
Number of Bins
28
Material
Carbon Steel
Overall Width
36 in
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MESH-240250IV
Zoro #
G216545651
UPC #
651588013595
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Width
36 in
Overall Height
18 in

Details

Number of Bins
28
Item
Storage Cabinet
Bin Color
Ivory
Material
Carbon Steel
Color
Gray

Description

Specialty Bin Cabinets, heavy-duty, mesh door model, 36''W x 18''D x 78''H, Includes: 20 14-3/4''L x 8-1/4''W x 7''H QUS240 and 8 14-3/4''L x 16-1/2''W x 7''H QUS250 ivory bin, 14-gauge all welded construction, gray finish, ships assembeled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.