
SPECIALTY CABINET W/28 RED BINS
Mfr # MESH-240250RD
Zoro # G316545650
product price: $3,201.99
/ea
Item requires special delivery charges. A $2,295.00 per item surcharge will be applied.
Key Features
Overall Height
18 in
Number of Bins
28
Overall Depth
78 in
Overall Width
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MESH-240250RD
Zoro #
G316545650
UPC #
651588013618
Country of Origin
United States
Dimensions
Overall Height
18 in
Overall Depth
78 in
Overall Width
36 in
Details
Item
Storage Cabinet
Bin Color
Red
Number of Bins
28
Color
Gray
Material
Carbon Steel
Description
Specialty Bin Cabinets, heavy-duty, mesh door model, 36''W x 18''D x 78''H, Includes: 20 14-3/4''L x 8-1/4''W x 7''H QUS240 and 8 14-3/4''L x 16-1/2''W x 7''H QUS250 red bin, 14-gauge all welded construction, gray finish, ships assembeled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.