Zoro Homepage

SPECIALTY CABINET W/36 BLUE BINS

  • Mfr # MESH-240BL

  • Zoro # G616545688


product price: $2,986.99
/ea
Item requires special delivery charges. A $545.00 per item surcharge will be applied.

Key Features

Overall Depth
78 in
Overall Width
36 in
Material
Carbon Steel
Overall Height
18 in
Number of Bins
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MESH-240BL
Zoro #
G616545688
UPC #
651588013670
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Width
36 in
Overall Height
18 in

Details

Color
Gray
Bin Color
Blue
Material
Carbon Steel
Item
Storage Cabinet
Number of Bins
36

Description

Specialty Bin Cabinets, heavy-duty, mesh door model, 36''W x 18''D x 78''H, Includes: 36 14-3/4''L x 8-1/4''W x 7''H QUS240 blue bin, 14-gauge all welded construction, gray finish, ships assembeled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.