Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPECIALTY CABINET W/72 BLACK BINS

  • Mfr # QPR-101BK

  • Zoro # G816534031


product price: $3,074.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.

Key Features

Overall Depth
78 in
Material
Carbon Steel
Overall Width
36 in
Number of Bins
72
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPR-101BK
Zoro #
G816534031
UPC #
651588022597
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Width
36 in
Overall Height
18 in

Details

Color
Gray
Material
Carbon Steel
Item
Cabinet Enclosed
Number of Bins
72
Bin Color
Black
Load Capacity
400 lb
Number of Shelves
9

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, 400 lb. capacity per shelf, 14 gauge all welded construction, includes: 8 slopped shelves and 72 QSB101 black bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.