Shop All Storage Totes & Containers
Quantum Storage Systems
Stack & Nest Container, Clear, Polypropylene, 23 1/2 in L, 19 1/2 in W, 13 in H
Mfr # SNT230CL
Zoro # G2189361
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Overall Length 23 1/2 in
- Overall Height 13 in
- Overall Width 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # SNT230CL
- Zoro # G2189361
- UPC # 651588335475
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23 1/2 in |
Overall Height | 13 in |
Overall Width | 19 1/2 in |
Inside Height | 12 7/8 in |
Inside Length | 20 7/8 in |
Inside Width | 18 1/8 in |
Top Inside Width | 18 1/8 in |
Overall Height Range | Taller than 12 in |
Overall Length Range | 22 to 28 in |
Top Inside Length | 20 7/8 in |
Overall WxH | 19 1/2 in x 13 in |
Overall Width Range | Wider than 18 in |
Bottom Inside Length | 19 1/2 in |
Bottom Inside Width | 16 7/8 in |
Outside Length | 23 1/2 in |
Outside Height | 13 in |
Outside Width | 19 1/2 in |
Description
Stack and Nest Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Clear, Nestable Yes, Overall Height 13 in, Overall Length 23 1/2 in, Overall Width 19 1/2 in, Resistant To Chemicals, Corrosion, Water, Stackable Yes, Stacking Capacity 100 lb, Volume Capacity 19.4 gal, Weight Capacity 75 lb, NSF Certified No, Bottom Inside Length 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 96"H, 5 Shelves, Steel (ZB8-3624S-5D)
- 80/20 End Cap Red W/Push-Ins 1010 (2015RED)
- ZORO SELECT Drawer Storage Bin, Steel, 8 1/4 in W, 4 1/2 in H, 17 in L, Gray (BX-818)
- DC CARGO 5' Black E-Track Kit - 8 Rails + Accessories (5HETP8K)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200CL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195CL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 23 1/2 in L, 19 1/2 in W, 10 in H (SNT225CL)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 12 in L, 7 1/2 in W, 5 in H, 0.1 cu ft Volume Capacity (RSO1207-5)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Red, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8RD)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16 1/2 in L, 10 7/8 in W, 3 1/2 in H (DG92035RD)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 921108 - 6-1/8 "L x 4-7/8"W x 2-1/8"H, Green (9211085113)
- Quantum Storage Systems Storage Totes & Containers