Zoro Homepage

Stackable Shelf Bin Steel Shelving Systems

  • Mfr # WR8-423GY

  • Zoro # G3453232


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Carbon Steel
Number of Bins
28
Overall Width
12 in
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR8-423GY
Zoro #
G3453232
UPC #
651588203019
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Height
74 in

Details

Item
Stackable Shelf Bin
Color
Chrome
Material
Carbon Steel
Number of Bins
28
Number of Shelves
8
Bin Color
Gray

Description

Combination of stackable shelf bins on to a wire shelving unit as one complete package. The stackable shelf bin is a hybrid bin combining the stacking characteristics of an Ultra bin and the light duty characteristics of a shelf bin. These bins work perfectly in a wire shelving unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.