Stackable Shelf Bin Steel Shelving Systems

  • Mfr # WR8-443BK

  • Zoro # G3454544


product price:  $714.99
/ea
Free Shipping & Returns

Key Features

Overall Width
14 in
Overall Height
74 in
Number of Shelves
8
Color
Chrome
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR8-443BK
Zoro #
G3454544
UPC #
651588203835
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Height
74 in

Details

Number of Shelves
8
Color
Chrome
Material
Steel
Item
Shelving Unit Wire
Bin Color
Black
Number of Bins
28

Description

Combination of stackable shelf bins on to a wire shelving unit as one complete package. The stackable shelf bin is a hybrid bin combining the stacking characteristics of an Ultra bin and the light duty characteristics of a shelf bin. These bins work perfectly in a wire shelving unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.