Zoro Homepage

Stackable Shelf Bin Steel Shelving Systems

  • Mfr # WR8-465OR

  • Zoro # G3453442


product price: $699.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Bins
21
Number of Shelves
8
Bin Color
Orange
Material
Carbon Steel
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR8-465OR
Zoro #
G3453442
UPC #
651588204313
Country of Origin
China

Dimensions

Overall Height
74 in
Overall Width
18 in

Details

Item
Stackable Shelf Bin
Number of Bins
21
Number of Shelves
8
Bin Color
Orange
Material
Carbon Steel
Color
Chrome

Description

Combination of stackable shelf bins on to a wire shelving unit as one complete package. The stackable shelf bin is a hybrid bin combining the stacking characteristics of an Ultra bin and the light duty characteristics of a shelf bin. These bins work perfectly in a wire shelving unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.