Stacking Basket 12"Hx36"Wx20"D, Chrome
Mfr # 203612BC
Zoro # G9004545
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
12 in
Overall Depth
20 in
Overall Width
36 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203612BC
Zoro #
G9004545
UPC #
651588057995
Country of Origin
China
Dimensions
Overall Height
12 in
Overall Depth
20 in
Overall Width
36 in
Height
12"
Width
36"
Depth
20"
Details
Material
Steel
Finish
Chrome
Color
Silver
Item
Stacking Basket
Includes
20 ind x 36 inl x 12 inh, Basket
Finish - Shelving and Racks
Chrome Plated
Description
Stacking Basket, Silver, Overall Depth 20 in, Overall Height 12 in, Overall Width 36 in, Includes 20 ind x 36 inl x 12 inh, Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.