Zoro Homepage

Stacking Basket 63"Hx48"Wx18"D

  • Mfr # 1848BC6C

  • Zoro # G8136493


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
63 in
Overall Depth
18 in
Overall Width
48 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1848BC6C
Zoro #
G8136493
UPC #
651588057292
Country of Origin
China

Dimensions

Overall Height
63 in
Overall Depth
18 in
Overall Width
48 in
Depth
18"
Width
48"
Height
63"

Details

Material
Steel
Finish
Chrome
Color
Silver
Item
Stacking Basket
Finish - Shelving and Racks
Chrome Plated
Includes
(3) Baskets 14 in x 36 in, (2) Chrome Wire Shelves 18 in x 36 in, (4) Posts 63 in, (3) Sets of Collar Hooks, (2) Set of Split Sleeves

Description

Stacking Basket, Steel, Overall Depth 18 in, Overall Height 63 in, Overall Width 48 in, Silver, Includes (3) Baskets 14 in x 36 in, (2) Chrome Wire Shelves 18 in x 36 in, (4) Posts 63 in, (3) Sets of Collar Hooks, (2) Set of Split Sleeves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.