Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS STEEL 4 SOLID SHELF ADD-ON KIT 86in

  • Mfr # WRSAD4-86-1442SS

  • Zoro # G216531685


product price: $1,228.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
14 in
Shelving Material
Stainless Steel
Color
Stainless
Load Capacity
400-600 lb
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSAD4-86-1442SS
Zoro #
G216531685
UPC #
651588266175
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Height
42 in
Overall Depth
86 in

Details

Shelving Material
Stainless Steel
Color
Stainless
Item
Solid Shelving Unit
Load Capacity
400-600 lb
Number of Shelves
4

Description

Solid Shelving Add-On Kit, 42''W x 14''D x 86''H, 300 - 600 lb. capacity, includes 4 solid shelves, 4 posts and 8 S-Hooks, 304 stainless steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.