
STAINLESS STEEL 4 SOLID SHELF STARTER KIT 54in
Mfr # WRS4-54-2460SS
Zoro # G116531839
product price: $2,660.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Shelving Material
Stainless Steel
Overall Depth
54 in
Overall Height
60 in
Overall Width
24 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WRS4-54-2460SS
Zoro #
G116531839
UPC #
651588263112
Country of Origin
China
Dimensions
Overall Depth
54 in
Overall Height
60 in
Overall Width
24 in
Details
Shelving Material
Stainless Steel
Color
Stainless
Item
Solid Shelving Unit
Number of Shelves
4
Load Capacity
400-600 lb
Description
Solid Shelving Starter Kit, 60''W x 24''D x 54''H, 400 - 600 lb. capacity, includes 4 solid shelves and 4 posts, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.