Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS STEEL 4 SOLID SHELF STARTER KIT 63in

  • Mfr # WRS4-63-1472SS

  • Zoro # G816532174


product price: $2,007.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Stainless
Overall Width
14 in
Overall Height
72 in
Overall Depth
63 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRS4-63-1472SS
Zoro #
G816532174
UPC #
651588263259
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Height
72 in
Overall Depth
63 in

Details

Color
Stainless
Item
Solid Shelving Unit
Number of Shelves
4
Load Capacity
400-600 lb
Shelving Material
Stainless Steel

Description

Solid Shelving Starter Kit, 72''W x 14''D x 63''H, 400 - 600 lb. capacity, includes 4 solid shelves and 4 posts, 304 stainless steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.