Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS STEEL 5 SOLID SHELF STARTER KIT 54in

  • Mfr # WRS5-54-2454SS

  • Zoro # G216532347


product price: $3,185.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
400-600 lb
Overall Depth
54 in
Number of Shelves
5
Overall Width
24 in
Overall Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRS5-54-2454SS
Zoro #
G216532347
UPC #
651588267172
Country of Origin
China

Dimensions

Overall Depth
54 in
Overall Width
24 in
Overall Height
54 in

Details

Load Capacity
400-600 lb
Number of Shelves
5
Item
Solid Shelving Unit
Shelving Material
Stainless Steel
Color
Stainless

Description

Solid Shelving Starter Kit, 54''W x 24''D x 54''H, 400 - 600 lb. capacity, includes 5 solid shelves and 4 posts, 304 stainless steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.