
STAINLESS STEEL 5 SOLID SHELF STARTER KIT 86in
Mfr # WRS5-86-1436SS
Zoro # G616532671
product price: $1,706.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Overall Height
36 in
Overall Depth
86 in
Overall Width
14 in
Color
Stainless
Shelving Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRS5-86-1436SS
Zoro #
G616532671
UPC #
651588268438
Country of Origin
China
Dimensions
Overall Height
36 in
Overall Depth
86 in
Overall Width
14 in
Details
Color
Stainless
Shelving Material
Stainless Steel
Item
Solid Shelving Unit
Load Capacity
400-600 lb
Number of Shelves
5
Description
Solid Shelving Starter Kit, 36''W x 14''D x 86''H, 400 - 600 lb. capacity, includes 5 solid shelves and 4 posts, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.