Shop QUANTUM STORAGE SYSTEMS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
STAINLESS STEEL SOLID SHELF ADD ON
- Mfr # WRSAD4-74-2448SS
- Zoro # G016531786
product price:Â
$
2,069.99
/ea
Key Features
Color
Stainless
Overall Width
24 in
Overall Depth
74 in
Overall Height
48 in
Shelving Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRSAD4-74-2448SS
- Zoro #
- G016531786
- UPC #
- 651588160251
- Country of Origin
- China
- Item
- Solid Shelving Unit
- Color
- Stainless
- Shelving Material
- Stainless Steel
- Number of Shelves
- 4
- Load Capacity
- 400-600 lb
Dimensions
- Overall Width
- 24 in
- Overall Depth
- 74 in
- Overall Height
- 48 in
Description
Solid Shelving Add-On Kit, 48''W x 24''D x 74''H, 300 - 600 lb. capacity, includes 4 solid shelves, 4 posts and 8 S-Hooks, 304 stainless steel, NSF, shipped KD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.