Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS STEEL SURGICAL CASE CART

  • Mfr # WRSC3-42-2448FS

  • Zoro # G816553421


product price: $1,968.99
/ea
Additional $825.00 delivery surcharge applies per item.
See details

Key Features

Depth
48 in
Usable Area
1,148 sq in
Load Capacity
1,200 lb
Color
Stainless
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSC3-42-2448FS
Zoro #
G816553421
UPC #
651588159651
Country of Origin
China

Dimensions

Depth
48 in
Height
48 in
Width
24 in

Details

Item
Cart Utility Transport Metal Wire
Usable Area
1,148 sq in
Load Capacity
1,200 lb
Color
Stainless
Number of Shelves
3
Material
Stainless Steel

Description

Utility Cart, 3-sided frame, 48''W x 24''D x 48''H, 2 wire shelves, 1 solid shelf, 1200 lb. capacity, 1 ''U'' shaped handle, open base, 4 5'' polyurethane swivel casters 2 with brakes, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.