
STAINLESS STEEL SURGICAL CASE CART
Mfr # WRSC3-42-2460FS
Zoro # G816553438
product price: $2,339.99
/eaKey Features
Width
24 in
Load Capacity
1,200 lb
Number of Shelves
3
Usable Area
1,436 sq in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRSC3-42-2460FS
Zoro #
G816553438
UPC #
651588159675
Country of Origin
China
Dimensions
Width
24 in
Height
60 in
Depth
48 in
Details
Load Capacity
1,200 lb
Number of Shelves
3
Usable Area
1,436 sq in
Material
Stainless Steel
Color
Stainless
Item
Cart Utility Transport Metal Wire
Description
Utility Cart, 3-sided frame, 60''W x 24''D x 48''H, 2 wire shelves, 1 solid shelf, 1200 lb. capacity, 1 ''U'' shaped handle, open base, 4 5'' polyurethane swivel casters 2 with brakes, 304 stainless steel, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.