Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS STEEL SURGICAL CASE CART

  • Mfr # WRSC4-54-2448FS

  • Zoro # G516553417


product price: $1,829.99
/ea
Additional $690.00 delivery surcharge applies per item.
See details

Key Features

Height
48 in
Width
24 in
Material
Stainless Steel
Depth
60 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSC4-54-2448FS
Zoro #
G516553417
UPC #
651588278734
Country of Origin
China

Dimensions

Height
48 in
Width
24 in
Depth
60 in

Details

Material
Stainless Steel
Number of Shelves
4
Item
Cart Utility Transport Metal Wire
Color
Stainless
Load Capacity
1,200 lb
Usable Area
1,148 sq in

Description

Utility Cart, 3-sided frame, 48''W x 24''D x 60''H, 3 wire shelves, 1 solid shelf, 1200 lb. capacity, 1 ''U'' shaped handle, open base, 4 5'' polyurethane swivel casters 2 with brakes, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.