Zoro Homepage

STAINLESS STEEL TABLE W / UNDERSHELF 24X48X34

  • Mfr # SST-2448U

  • Zoro # G816542098


product price: $1,135.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless
Top Area (Square-Ft.)
7.97 sq ft
Overall Length
48 in
Number of Shelves
1
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST-2448U
Zoro #
G816542098
UPC #
651588161739
Country of Origin
China

Dimensions

Overall Length
48 in
Width
24 in
Height
34 in

Details

Color
Stainless
Top Area (Square-Ft.)
7.97 sq ft
Number of Shelves
1
Item
Work Table 40 - 48 Stainless Steel Top
Material
Stainless Steel

Description

Work Table, 48''W x 24''D x 34''H, hemmed edges, adjustable undershelf, adjustable feet, 304 stainless steel, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.