Zoro Homepage

STAINLESS STEEL TABLE W / UNDERSHELF 24X60X34

  • Mfr # SST-2460U

  • Zoro # G916542448


product price: $1,561.99
/ea
Free Shipping & Returns

Key Features

Top Area (Square-Ft.)
9.97 sq ft
Width
24 in
Overall Length
60 in
Color
Stainless
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST-2460U
Zoro #
G916542448
UPC #
651588161753
Country of Origin
China

Dimensions

Width
24 in
Overall Length
60 in
Height
34 in

Details

Top Area (Square-Ft.)
9.97 sq ft
Item
Work Table 54 - 62 Stainless Steel Top
Color
Stainless
Material
Stainless Steel
Number of Shelves
1

Description

Work Table, 60''W x 24''D x 34''H, hemmed edges, adjustable undershelf, adjustable feet, 304 stainless steel, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.