Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS STEEL TABLE W / UNDERSHELF 24X72X34

  • Mfr # SST-2472U

  • Zoro # G316542468


product price: $1,664.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Height
34 in
Top Area (Square-Ft.)
11.97 sq ft
Color
Stainless
Width
24 in
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST-2472U
Zoro #
G316542468
UPC #
651588161777
Country of Origin
China

Dimensions

Height
34 in
Width
24 in
Overall Length
72 in

Details

Top Area (Square-Ft.)
11.97 sq ft
Color
Stainless
Number of Shelves
1
Item
Work Table 63 - 72 Stainless Steel Top
Material
Stainless Steel

Description

Work Table, 72''W x 24''D x 34''H, hemmed edges, adjustable undershelf, adjustable feet, 304 stainless steel, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.