
STAINLESS WIRE ADD ON UNIT
Mfr # AD63-2448S
Zoro # G316528493
product price: $921.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Number of Shelves
4
Material
Stainless Steel
Length
48 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD63-2448S
Zoro #
G316528493
UPC #
651588183113
Country of Origin
China
Dimensions
Length
48 in
Overall Width
24 in
Overall Height
63 in
Details
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Number of Shelves
4
Material
Stainless Steel
Color
Stainless
Description
Wire Shelving Add-On Kit, 48''W x 24''D x 63''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.