
STAINLESS WIRE ADD ON UNIT
Mfr # AD74-2460S
Zoro # G316529148
product price: $1,226.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Load Capacity
600-800 lb
Overall Height
74 in
Length
60 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD74-2460S
Zoro #
G316529148
UPC #
651588183793
Country of Origin
China
Dimensions
Overall Height
74 in
Length
60 in
Overall Width
24 in
Details
Number of Shelves
4
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Material
Stainless Steel
Color
Stainless
Description
Wire Shelving Add-On unit, 60''W x 24''D x 74''H, 600 - 800 lb. capacity, includes 4 wire shelves, and 2 posts, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.