Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stand, Tip Out

  • Mfr # QFS248-305+QFS400GY

  • Zoro # G9861381


product price: $1,441.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Overall Width
23 5/8 in
Outside Length
16 in
Outside Height
52 in
Overall Height
52 in
Outside Width
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFS248-305+QFS400GY
Zoro #
G9861381
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
23 5/8 in
Outside Length
16 in
Outside Height
52 in
Overall Height
52 in
Outside Width
23 5/8 in
Drawer Depth
3-3/4"
Bin Depth
3 3/4 in
Width
23-5/8"
Bin Width
4 1/4 in
Bin Height
5 3/4 in
Depth
16"
Overall Length
20 1/4 in
Bin Inside Width
4 1/4 in
Frame Material Thickness
14 ga
Bin Inside Height
5 3/4 in
Bin Inside Depth
3 3/4 in

Details

Color
Gray
Load Capacity
500 lb
Number of Drawers or Bins
70
Material
Steel; Plastic
Item
Tip-Out Rack
Finish
Powder Coated
Includes
(14) 4RR31 Bins
Tip Out Bin Item
Mobile Double Sided Tip Out Bin Rack
Tier
7
ESD Conductive
No
Bin Cabinet Style
Double Sided Mobile
Total Number of Bins
14
Gauge
14 ga.
Volume Capacity
0.053 cu ft
Bin Color
Gray
Product Type
Tip-Out Rack
Opening Angle
45 Degrees
Includes Dividers
Dividers Not Included
Frame Finish
Powder Coated
Mobility
Mobile
Weight Capacity
500 lb
Compatible Bin Manufacturer Model Number
QTB305GY
Number of Tiers
7
Frame Color
Black
Stackable
Not Stacking Capable

Description

Tip-Out Rack, Compatible Bin Manufacturer Model Number QTB305GY, Frame Color Black, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 52 in, Overall Length 20 1/4 in, Overall Width 23 5/8 in, Stackable Not Stacking Capable, Volume Capacity 0.053 cu ft, Weight Capacity 500 lb, Number of Tiers 7, Bin Color Gray, Bin Inside Depth 3 3/4 in, Bin Inside Height 5 3/4 in, Bin Inside Width 4 1/4 in, Compatible Bin Grainger Part Number 4RR31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.