Steel Bench Pick Rack, 12 in D x 21 in H x 36 in W, 3 Shelves, Blue

  • Mfr # QPRHA-109BL

  • Zoro # G7723624


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Type
Open Front Bin Shelf
Overall Depth
12 in
Overall Height
21 in
Number of Bins
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRHA-109BL
Zoro #
G7723624
UPC #
651588024492
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
21 in
Bin Depth
11 5/8 in
Shelf Width
36 in
Bin Width
11 1/8 in
Height
4 in
Bin HxWxD
(9) 4 in x 11 1/8 in x 11 5/8 in

Details

Type
Open Front Bin Shelf
Number of Bins
9
Color
Blue
Number of Shelves
3
Material
Steel
Item
Bench Pick Rack
Bin Color
Blue
Includes
(9) Bins, Bench Pick Rack
Finish
Powder Coated
ESD Conductive
No
Shelf Material
Steel
Frame Color
Gray
Frame Material
Steel
Includes Bins
Yes
Load Capacity per Shelf
250 lb
Bin Front Type
Open
Whole Unit Load Capacity
240 lb
Number of Usable Sides
1

Description

Bench Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (9) 4 in x 11 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 1/8 in, Load Capacity per Shelf 250 lb, Number of Bins 9, Number of Shelves 3, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 21 in, Overall Width 36 in, Steel Shelf Material, No, Whole Unit Load Capacity 240 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.