Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bench Pick Rack, 12 in D x 21 in H x 36 in W, 3 Shelves, Blue

  • Mfr # QPRHA-102BL

  • Zoro # G7701066


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Type
Open Front Bin Shelf
Overall Depth
12 in
Overall Height
4 in
Number of Bins
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRHA-102BL
Zoro #
G7701066
UPC #
651588024256
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
4 in
Bin Depth
11 5/8 in
Bin Width
6 5/8 in
Shelf Width
36 in
Bin HxWxD
(15) 4 in x 6 5/8 in x 11 5/8 in

Details

Type
Open Front Bin Shelf
Number of Bins
15
Color
Blue
Number of Shelves
3
Material
Steel
Item
Bench Pick Rack
Includes
(15) Bins, Bench Pick Rack
Bin Color
Blue
Finish
Powder Coated
ESD Conductive
No
Frame Color
Gray
Frame Material
Steel
Shelf Material
Steel
Includes Bins
Yes
Load Capacity per Shelf
250 lb
Bin Front Type
Open
Number of Usable Sides
1
Whole Unit Load Capacity
240 lb

Description

Bench Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (15) 4 in x 6 5/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 5/8 in, Load Capacity per Shelf 250 lb, Number of Bins 15, Number of Shelves 3, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 21 in, Overall Width 36 in, Steel Shelf Material, No, Whole Unit Load Capacity 240 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.