Steel Bin Cabinet, 18" D x 78 in H x 36 in W, 9 Shelves, Gray

  • Mfr # QPR-101YL

  • Zoro # G9841194


product price:  $2,512.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPR-101YL
Zoro #
G9841194
UPC #
00651588022696
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18"
Overall Height
78 in
Bin Depth
11-5/8 in
Bin Height
4 in
Bin Width
4 in
Height of Cabinet
78 in
Depth
18"
Shelf Depth
18 in
Width of Cabinet
36 in
Cabinet Shelf W x D
36 in x 18 in
Width
36"
Depth of Cabinet
18 in
Shelf Width
36 in
Shelf WxD
(8) 36 in x 18 in
Panel Material Thickness
14 ga
Bin HxWxD
(72) 4 in x 4 in x 11 5/8 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
72
Color
Gray
Number of Shelves
9
Item
Bin Cabinet
Gauge
14
Number of Door Shelves
0
Bin Cabinet Style
Sloped Shelf Cabinet
Total Number of Door Bins
0
Cabinet Locking Mechanism
Keyed
Total Number of Shelves
9
Method of Construction
Welded
Mobile/Stationary
Stationary
Finish
Baked Enamel
Assembled/Unassembled
Assembled
Material
Steel
Bin Material
Polypropylene
Number of Cabinet Shelves
9
Includes
(2) Flush Doors, (72) Bins, (8) Sloped Shelves
Finish - Cabinets
Baked Enamel
Cabinet Handle Style
Swing
Material - Cabinets
Steel
Bin Cabinet Door Style
Standard
Cabinet Strength Rating
Heavy Duty
Total Number of Drawers
0
Bin Color
Yellow
Locking Cabinet
Yes
Bins per Cabinet
72
Item - Bin Cabinets
Bin Cabinet
Locking Points
3 Points
Total Capacity
4,000 lb
Load Capacity
4,000 lb
Cabinet Material
Steel
Base Type
Frame
Cabinet Color
Gray
Lock Type
3 pt. Keyed
Door Type
Solid
Number of Cabinet Bins
72
Cabinet Finish
Baked Enamel
Cabinet Storage Components
Bins
Mobility
Stationary
Overall Load Capacity
4,000 lb
Number of Door Bins
0
Vertical Shelf Clearance
6 3/4 in
Frame Assembled
Assembled
Load Capacity per Shelf
400 lb
Shelf Adjustability
(9) Fixed

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (72) 4 in x 4 in x 11 5/8 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 72, Number of Cabinet Bins 72, Number of Door Bins 0, Number of Shelves 9, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Vertical Shelf Clearance 6 3/4 in, Bin Depth 11-5/8 in, Bin Height 4 in, Bin Material Polypropylene, Bin Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.