Steel Bin Mounting Hardware Silver
Mfr # QDS300
Zoro # G4806846
product price: $3.15
/eaKey Features
Outside Length
1 in
Outside Height
1 in
Outside Width
1 in
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDS300
Zoro #
G4806846
UPC #
651588016978
Country of Origin
Taiwan, Province of China
Dimensions
Outside Length
1 in
Outside Height
1 in
Outside Width
1 in
Details
Color
Silver
Material
Steel
Item
Bin Mounting Hardware
For Use With
Mfr. No. QTB302, QTB303, QTB304, QTB306, QTB309
Used With Bin or Container Style
Tip Out Bin
Includes
(2) Disks, (2) Screws
Bin and Container Accessory Item
Mounting Hardware
ESD Conductive
No
For Bin Type
Tip-Out
Compatible Manufacturer Model Number
QTB302, QTB303, QTB304, QTB306, QTB309
Product Type
Bin Mounting Hardware
Description
Bin Mounting Hardware, Compatible Manufacturer Model Number QTB302, QTB303, QTB304, QTB306, QTB309, For Bin Type Tip-Out, Material Steel, Includes (2) Disks, (2) Screws, Compatible Grainger Part Number 1VH67, 1VH68, 1VH70, 1VH76, 1VH78, 24D263, 4RR29, 4RR30, 4RR33, 8W697, 8Y871, Product Type Bin Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.