Steel Bin Rail Floor Rack, 36 in D x 54 in H x 15 in W, Red

  • Mfr # QRU-12S-250-12RD

  • Zoro # G2294586


product price:  $620.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Width
15 in
Overall Depth
36 in
Overall Height
54 in
Number of Bins
12
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRU-12S-250-12RD
Zoro #
G2294586
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
15 in
Overall Depth
36 in
Overall Height
54 in
Bin Depth
14 3/4 in
Bin Width
16 1/2 in
Depth
15"
Width
36 in
Height
7 in
Bin HxWxD
(12) 7 in x 16-1/2 in x 14-3/4 in

Details

Number of Bins
12
Color
Red
Load Capacity
600 lb
Material
Steel
Finish
Powder Coated
Item
Bin Rail Floor Rack
Bin Color
Red
ESD Conductive
No
Type
Hang and Stack
Frame Material
Steel
Rail Material
Steel
Rack Color
Gray
Load Capacity per Rail
50 lb
Rail Finish
Powder Coated
Number of Usable Sides
1
Whole Unit Load Capacity
600 lb

Description

Bin Rail Floor Rack, Red Bin Color, Bin HxWxD (12) 7 in x 16-1/2 in x 14-3/4 in, Hang and Stack, Polypropylene, Number of Bins 12, Overall Depth 36 in, Overall Height 54 in, Overall Width 15 in, Rack Color Gray, Rail Finish Powder Coated, Rail Material Steel, ESD Conductive No, Frame Material Steel, Number of Usable Sides 1, Load Capacity per Rail 50 lb, Whole Unit Load Capacity 600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.