Steel Bin Shelving, 12 in D x 39 in H x 36 in W, 7 Shelves, Blue

  • Mfr # 1239-107BL

  • Zoro # G2113240


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
39 in
Overall Depth
12 in
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1239-107BL
Zoro #
G2113240
UPC #
651588000410
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
39 in
Overall Depth
12 in
Bin Depth
11 5/8 in
Shelf Width
36 in
Bin Width
8 3/8 in
Depth
12"
Width
36 in
Height
4 in
Bin HxWxD
(24) 4 in x 8 3/8 in x 11 5/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
7
Color
Blue
Material
Steel
Item
Bin Shelving
Load Capacity
2,800 lb
Includes
QSB107BL
Standards
NSF
Bin Color
Blue
Finish
Powder Coated
ESD Conductive
No
Number of Bins
24
Shelf Material
Steel
Frame Material
Steel
Frame Color
Gray
Load Capacity per Shelf
400 lb
Includes Bins
Yes
Whole Unit Load Capacity
2,800 lb
Shelf Finish
Powder Coated
Number of Usable Sides
1
Bin Front Type
Open

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (24) 4 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB107BL, Load Capacity per Shelf 400 lb, Number of Bins 24, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.